Shop LABELMASTER
See all product information
Create Account
Toxic Gas Placard, Toxic Gas, Vinyl, 25 PK
- Mfr # Z-RVW25
- Zoro # G309440122
product price:Â
$
51.19
/pk of 25, $2.05/ea
Key Features
Material
Vinyl
Message
Toxic Gas
Language
English
Background Color
White
Placard Style
Placard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-RVW25
- Zoro #
- G309440122
- UPC #
- 887277103081
- Country of Origin
- United States
- Item
- Toxic Gas Placard
- Material
- Vinyl
- Message
- Toxic Gas
- Language
- English
- Background Color
- White
- Placard Style
- Placard
- Product Type
- Toxic Gas Placard
- Container Label/Placard Type
- Hazardous Class
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 2 (Gases)
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Description
Toxic Gas Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Toxic Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.