Shop LABELMASTER
See all product information
Create Account
Organic Peroxide Placard, Organic Peroxide, Vinyl, 25 PK
- Mfr # Z-RVW52
- Zoro # G809439985
product price:Â
$
59.79
/pk of 25, $2.39/ea
Key Features
Material
Vinyl
Message
Organic Peroxide
Placard Style
Placard
Background Color
Yellow
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-RVW52
- Zoro #
- G809439985
- UPC #
- 887277103166
- Country of Origin
- United States
- Item
- Organic Peroxide Placard
- Material
- Vinyl
- Message
- Organic Peroxide
- Placard Style
- Placard
- Background Color
- Yellow
- Language
- English
- Product Type
- Organic Peroxide Placard
- DOT/UN Product Form
- Placard
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- Class 5 (Oxidizing Agents & Organic Peroxides)
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Description
Placard Class 5.2 Org. Peroxide VYL,Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.