DOT Handling Label, No Legend, Paper, 3-15/16" W, 3-15/16" H
- Mfr # L701
- Zoro # G0270895
product price:Â
$
38.99
/pk of 500, $0.08/ea
Key Features
Height
3-15/16"
Width
3-15/16"
Material
Paper
Shape
Square
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L701
- Zoro #
- G0270895
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- DOT Handling Label
- Material
- Paper
- Shape
- Square
- Legend
- No Legend
- Legend/Background Color
- White/Black
- Legend Style
- Symbol
- Standards
- 49 CFR 172.322, ICAO Part 5-2, IMO 5.2
- Write on Surface
- No
- Header
- No Header
- Self-Adhesive
- Yes
- DOT/UN Product Form
- Label
- Handling Label/Placard Type
- Waste
- Labels per Roll
- 500
- Product Type
- DOT Handling Label
- Message
- Environmentally Hazardous Substance
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Height
- 3-15/16"
- Width
- 3-15/16"
- Label Height
- 3 15/16 in
- Label Width
- 3 15/16 in
Description
DOT Handling Label, Language Not Applicable, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Environmentally Hazardous Substance, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper, Labels per Roll 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.