Shop LABELMASTER
See all product information
Create Account
Hazardous Mat Shipping Lbls, 2inx2-3/4in, PK500
- Mfr # L380B
- Zoro # G9405365
product price:Â
$
33.39
/pk of 500, $0.07/ea
Key Features
Material
Paper
Legend
UN3373 Biological Substance Category B
Height
2"
Label Height
2 in
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L380B
- Zoro #
- G9405365
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- DOT Container Label
- Material
- Paper
- Legend
- UN3373 Biological Substance Category B
- Class
- 6
- Legend/Background Color
- Black/white
- Language
- English
- Labels per Roll
- 500
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
- DOT/UN Product Form
- Label
- Message
- UN3373
- Shell Material
- Paper
- Traction Material
- Paper
Dimensions
- Height
- 2"
- Label Height
- 2 in
- Width
- 2 3/4 in
- Label Width
- 2 3/4 in
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message UN3373, Label Width 2 3/4 in, Label Height 2 in, Material Paper, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.