Shop LABELMASTER
See all product information
Create Account
NFPA Label, 10-1/2 in H, 10-1/2 in W, Vinyl
- Mfr # L94
- Zoro # G1811330
product price:Â
$
2.89
/ea
Key Features
Material
Vinyl
Width
10 1/2 in
Height
10 1/2 in
Standards
NFPA 704
Language
No Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 1/2 in
- Height
- 10 1/2 in
- Thickness
- 0.0112 in
Description
NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFP, Height 10 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Traction Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Each, Preprinted Images NFPA, Preprinted Text No Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.