Shop LABELMASTER
See all product information
Create Account
DOT Container Placard, Oxidizer, Rigid Vinyl, 10-3/4" W x 10-3/4" H
- Mfr # 19UA43
- Zoro # G9048225
product price:Â
$
2.49
/ea
Key Features
Width
10-3/4"
Height
10-3/4"
Material
Rigid Vinyl
Legend/Background Color
Yellow
Legend
Oxidizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19UA43
- Zoro #
- G9048225
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- DOT Container Placard
- Material
- Rigid Vinyl
- Legend/Background Color
- Yellow
- Legend
- Oxidizer
- Class
- 5
- Standards
- 49 CFR 172
- Message
- Oxidizer
- Placard Style
- Placard
- Hazard Class
- Class 5 (Oxidizing Agents & Organic Peroxides)
- DOT/UN Product Form
- Placard
- Language
- English
- Container Label/Placard Type
- Hazardous Class
- Labels per Roll
- 25
- Product Type
- DOT Container Placard
- Shell Material
- Rigid Vinyl
- Traction Material
- Rigid Vinyl
Dimensions
- Width
- 10-3/4"
- Height
- 10-3/4"
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Oxidizer, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.