This item is Discontinued.
This item is Discontinued.
DOT Container Placard, Oxidizer, Tagboard, 10-3/4" W x 10-3/4" H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19UA30
- Zoro #
- G0320349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10-3/4"
- Height
- 10-3/4"
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Details
- Item
- DOT Container Placard
- Material
- Tagboard
- Legend/Background Color
- Yellow
- Legend
- Oxidizer
- Class
- 5
- Standards
- 49 CFR 172
- Message
- Oxidizer
- Placard Style
- Placard
- Container Label/Placard Type
- Hazardous Class
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 5 (Oxidizing Agents & Organic Peroxides)
- Labels per Roll
- 1
- Language
- English
- Product Type
- DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Oxidizer, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard