This item is Discontinued.
This item is Discontinued.
DOT Container Placard, Inhalation Hazard, Tagboard, 10-3/4" W x 10-3/4" H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19UA18
- Zoro #
- G3021831
- UPC #
- -
- Country of Origin
- United States
- Item
- DOT Container Placard
- Material
- Tagboard
- Legend/Background Color
- White
- Legend
- Inhalation Hazard
- Class
- 6
- Standards
- 49 CFR 172
- Message
- Inhalation Hazard
- Placard Style
- Placard
- Labels per Roll
- 10
- Language
- English
- Hazard Class
- Class 6 (Poisonous/Toxic and Infectious Substance)
- Container Label/Placard Type
- Hazardous Class
- DOT/UN Product Form
- Placard
- Product Type
- DOT Container Placard
- Shell Material
- Tagboard
- Traction Material
- Tagboard
Dimensions
- Width
- 10-3/4"
- Height
- 10-3/4"
- Label Width
- 10 3/4 in
- Label Height
- 10 3/4 in
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.