Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shippers Dec for Dan Gds Blank Form, PK100

  • Mfr # F07LB

  • Zoro # G6353271


product price: $13.89
/pk 100, $0.14/ea

Key Features

Color
Red, White
Material
Paper
Recycled Content
0 %
Label Width
8 1/2 in
Labels per Sheet
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F07LB
Zoro #
G6353271
UPC #
-
Country of Origin
United States

Dimensions

Label Width
8 1/2 in
Label Height
11 in

Details

Item
Shippers Dec for Dan Gds Bnk Form
Color
Red, White
Material
Paper
Recycled Content
0 %
Labels per Sheet
100
Total Number of Labels
100

Description

Shippers Dec for Dan Gds Bnk Form, Label Height 11 in, Label Width 8 1/2 in, Color Red, White, Material Paper, Labels per Sheet 100, Total Number of Labels 100, Recycled Content 0 Percent, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.