Pro X Starter Bundle
- Mfr # PKG-STARTER-LTPX
- Zoro # G715230584
Specifications
Product Information
- MFR #
- PKG-STARTER-LTPX
- Zoro #
- G715230584
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Labeling Bundle
Description
Get everything you need to start printing durable industrial labels with the LabelTac Pro X Starter Bundle - the ultimate labeling solution for manufacturing, warehouse, and industrial facilities. This all-in-one kit includes the powerhouse LabelTac Pro X printer along with a complete variety of labeling supplies, so you can hit the ground running without worrying about compatibility or sourcing components separately. The LabelTac Pro X printer is built for tough environments and high-volume demands, yet compact enough to fit on any workstation. It prints professional-quality labels from 1/2" to 4" wide at 300 dpi resolution, making it perfect for OSHA-compliant safety signs, GHS labels, pipe marking, and 5S visuals. The simplified design makes loading supplies fast and easy, and the extended ribbon capacity keeps you printing longer with fewer interruptions. Included with every bundle is LabelSuite Design & Print Software - a powerful, user-friendly tool made specifically for LabelTac printers. LabelSuite helps you design compliant labels with ease using built-in OSHA headers, GHS and Pipe Marking Assistants, sequential labeling from spreadsheets, over 1 million symbols and templates, and much more. The software is fully unlocked and license-free - install it on unlimited computers with no ongoing fees. This starter bundle is the fastest way to bring professional labeling into your facility. Simply connect to any PC or Mac via USB or Ethernet, install the software, and start printing. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 4 inch (150' per roll) - Yellow (Sku: LT401) (x1) - Label Supply - 4 inch (150' per roll) - White (Sku: LT402) (x1) - Label Supply - 4 inch (150' per roll) - Orange (Sku: LT406) (x1) - Label Supply - 2 inch (150' per roll) - Yellow (Sku: LT201) (x1) - Label Supply - 2 inch (150' per roll) - White (Sku: LT202) (x1) - Label Supply - 2 inch (150' per roll) - Orange (Sku: LT206) (x1) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.