This item is Discontinued.

This item is Discontinued.
12 x 1 - 20mm arbor SPP Series General Purpose Turbo (Discontinued)
Mfr #
TB12SPP
Zoro #
G004403088
UPC # 644215324010
Country of Origin Indonesia
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB12SPP
- Zoro #
- G004403088
- UPC #
- 644215324010
- Country of Origin
- Indonesia
- Item
- General Purpose Diamond Blade
- Materials Cut
- Steel
Dimensions
- Height
- 12mm
- Width
- 15.5"
- Abrasive Depth
- 16.5"
- Length
- 0.25"
- Inside Diameter
- 12"
Description
The SPP Series General Purpose Turbo Blades are an excellent cost-performance value. They are designed to cut a variety of materials such as concrete, brick, block, natural stone, and more. The turbo rim design makes it ideal for fast, aggressive, clean cuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.