This item is Discontinued.

This item is Discontinued.
12 x 20mm arbor EDH Series, Cured Concrete / General Purpose (Discontinued)
Mfr #
EDH1212520
Zoro #
G404403114
UPC # 644215026013
Country of Origin United States
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDH1212520
- Zoro #
- G404403114
- UPC #
- 644215026013
- Country of Origin
- United States
Dimensions
- Abrasive Depth
- 16.5"
- Height
- 10mm
- Length
- 0.25"
- Width
- 15.5"
- Inside Diameter
- 12"
Details
- Item
- Diamond Blade for Concrete
- Materials Cut
- Steel
Description
The EDH Series Cured Concrete / General Purpose Blade is an excellent cost-performance value designed to be used on hand held, masonry, and low horsepower walk behind saws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.