This item is Discontinued.

This item is Discontinued.
12 x 20mm arbor SPP Series, Cured Concrete / General Purpose (Discontinued)
Mfr #
SG12SPP12520
Zoro #
G604403075
UPC # 644215313069
Country of Origin Indonesia
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG12SPP12520
- Zoro #
- G604403075
- UPC #
- 644215313069
- Country of Origin
- Indonesia
Dimensions
- Length
- 0.25"
- Height
- 10mm
- Abrasive Depth
- 16.5"
- Width
- 15.5"
- Inside Diameter
- 12"
Details
- Item
- Diamond Blade for Concrete
- Materials Cut
- Steel
Description
The SPP Series Cured Concrete / General Purpose Blade is an excellent cost-performance value designed to be used on both hand held and masonry. This blade bond is intended for use in a wide range of applications of medium hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.