This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50140
- Zoro #
- G104403001
- UPC #
- 644215165156
- Country of Origin
- China
Dimensions
- Overall Length
- 14 in
- Drilling Depth
- 21"
- Inside Diameter
- 14"
- Height
- 8mm
- Width
- 14"
Details
- Item
- Wet Core Bit
- Core Bit Cutter Material
- Steel
Description
Lackmonds SPL Series Wet Concrete Core Bits are our most price conscious offering, combining quality and drilling speed for an excellent cost-performance value. They are designed for use on reinforced concrete with a variety of aggregate hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.