This item is Discontinued.

This item is Discontinued.
20 x 1 arbor SPL Series Asphalt / Block (Discontinued)
Mfr #
HA201551SPL
Zoro #
G904403096
UPC # 644215322696
Country of Origin Viet Nam
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA201551SPL
- Zoro #
- G904403096
- UPC #
- 644215322696
- Country of Origin
- Viet Nam
- Item
- Diamond Blade for Asphalt/Block
- Materials Cut
- Steel
Dimensions
- Length
- 0.33"
- Abrasive Depth
- 20.75"
- Height
- 10mm
- Width
- 20.75"
- Inside Diameter
- 20"
Description
The SPL Series Asphalt/Block Blade is an excellent cost-performance value designed to be used on both hand held and low horsepower walk behind saws. They are engineered with U-channel gullets and wedge segments which help remove debris, keep the blade cool, and provide undercut protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.