Lackmond
4-1/2 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade
- Zoro #: G404403046
- Mfr #: BP4.5
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Materials Cut: Steel
- Length: 0.25"
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Width: 6.5"
- Height: 7mm
- Inside Diameter: 4-1/2"
$22.09
Subtotal: $22.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #BP4.5 Specifications
- Zoro #: G404403046
- Mfr #: BP4.5
- UPC #: 644215316541
- Materials Cut: Steel
- Length: 0.25"
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Width: 6.5"
- Height: 7mm
- Inside Diameter: 4-1/2"
- Country of Origin (subject to change): Thailand
Description
The BEAST Porcelain Tile Blades are designed to cut porcelain, marble, granite, and ceramic tiles. The thin kerf cutting edge allows for a clean, fast cut with virtually no chipping. The BEAST Porcelain Tile Blades are engineered with a reinforced silent core hub which ensures straight cuts and greatly reduces noise.
Reviews of Lackmond #BP4.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 7 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB7SPP
- LACKMOND 16x.125x1- 20mm Segmented turbo premium blue core MAB161251
- LACKMOND 14 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH141251
- LACKMOND 14 x 1 - 20mm arbor LSE Series for Metal / Ductile - Electroplated Core LSE141251EP
- LACKMOND 14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5141251
- LACKMOND 5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB5SPP
- PARAGON DIAMOND TOOLS 8'' x .100 Early Entry Blade for Soft Aggregate Y-8-100
- PARAGON DIAMOND TOOLS 10'' x .110 x UA-7/8-5/8 Turbo Segmented Small Diameter Diamond Blades MP12T-GP10
- LACKMOND 16 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH161251
- OLSON BAND SW BLD PORT 32-7/8"" BM92231
- BULLDOG 14" X .125 X 1"-20MM MASONRY GENERAL PURPOSE DAWG14125
- Lackmond Diamond Saw Blades