This item is Discontinued.

This item is Discontinued.
4 x 7/8 - 20mm - 5/8 arbor SPP Series General Purpose Turbo (Discontinued)
Mfr #
TB4SPP
Zoro #
G404403091
UPC # 644215323938
Country of Origin Indonesia
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB4SPP
- Zoro #
- G404403091
- UPC #
- 644215323938
- Country of Origin
- Indonesia
Dimensions
- Length
- 0.25"
- Width
- 6.5"
- Height
- 10mm
- Abrasive Depth
- 10"
- Inside Diameter
- 4"
Details
- Item
- General Purpose Diamond Blade
- Materials Cut
- Steel
Description
The SPP Series General Purpose Turbo Blades are an excellent cost-performance value. They are designed to cut a variety of materials such as concrete, brick, block, natural stone, and more. The turbo rim design makes it ideal for fast, aggressive, clean cuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.