This item is Discontinued.

This item is Discontinued.
7 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade (Discontinued)
Mfr #
BPM7
Zoro #
G304403030
UPC # 644215331544
Country of Origin Thailand
Category Diamond Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPM7
- Zoro #
- G304403030
- UPC #
- 644215331544
- Country of Origin
- Thailand
Dimensions
- Height
- 10mm
- Width
- 8.75"
- Length
- 0.25"
- Abrasive Depth
- 9.5"
- Inside Diameter
- 7"
Details
- Item
- Mesh Blade
- Materials Cut
- Steel
Description
The BEAST Porcelain Turbo Mesh Blade is designed with a unique rim which greatly aids in cooling the blade, resulting in longer blade life and extremely clean, fast cutting. 4" - 7" Use dry or wet (10" wet only)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.