Lackmond
8 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo
Mfr # TB8SPP
Zoro # G304403078
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel
- Abrasive Depth 12.25"
- Width 11.5"
- Height 10mm
- Length 0.25"
Explore More Products
- LACKMOND 18 x 1 arbor SPL Series, Cured Concrete / General Purpose SG18SPL1421
- LACKMOND 5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB5SPP
- LACKMOND 16x.125x1- 20mm Segmented turbo premium blue core MAB161251
- LACKMOND 14 x 1 - 20mm arbor SPP Series Asphalt / Block HA141251SPP
- LACKMOND 14 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG14CHP1
- LACKMOND 14 x 20mm arbor SPP Series, Cured Concrete / General Purpose SG14SPP12520
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 26 Diameter Blade, 1 ArborShank AW261551PRM
- LACKMOND 12 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5121251
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 30 Diameter Blade, 1 ArborShank CWS302501PRM
- LACKMOND 4 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK4SPP
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore OX-PCTP-4.5
- Lackmond Power Saw Blades