This item is Discontinued.

This item is Discontinued.
Diamond Blade, Continuous Rim, Series SPP, 4 Diameter Blade, 78 in, 20 mm, 58 ArborShank (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL4SPP
- Zoro #
- G608165276
- UPC #
- -
- Country of Origin
- Unknown
Description
pLACKMOND Diamond Blade, Continuous Rim, Series SPP, 4 in Diameter Blade, 78 in, 20 mm, 58 in ArborShank, 006 in Cutting Width, Wet Cutting Condition, 7 mm Segment Height, 006 in Kerf, 15000 rpm Maximum, Applicable Materials Ceramic Tile, Clay Tile, Stone Tile and Roofing TileppThe SPP series tile blades are designed to cut ceramic tile They are engineered with a smooth, continuous rim for a clean cut with minimal chipping The SPP series tile blades are ideal for cutting softer tiles such as ceramics, clay and soft stonep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.