This item is Discontinued.

This item is Discontinued.
Diamond Blade, Turbo, Series BEAST PRO, 412 Diameter Blade, 78, 20 mm, 58 ArborShank, 00 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPT4.5
- Zoro #
- G008165647
- UPC #
- -
- Country of Origin
- Unknown
Description
pLACKMOND Diamond Blade, Turbo, Series BEAST PRO, 412 in Diameter Blade, 78 in, 20 mm, 58 in ArborShank, 005 in Cutting Width, DryWet Cutting Condition, 8 mm Segment Height, 005 in Kerf, 13300 rpm Maximum, Applicable Materials Porcelain Tile and Ceramic TileppThe Beast porcelain turbo blades are ideal for fast cutting applications on porcelain, marble, granite and other hard tiles It is engineered with a thin, narrowslot turbo rim, which cuts extremely fast while reducing chipping The Beast porcelain turbo blades are engineered with a reinforced silent core hub which ensures straight cuts and greatly reduces noise Can be used on handheld grinders, handheld circular saws and tile sawsp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.