Shop LAITNER BRUSH COMPANY

R172324 Corrosion Resistant In-Line Check Valve Replacement Pool - 0.5 in.

  • Mfr # R172324
  • Zoro # G304113441

product price: 
$
60.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R172324
Zoro #
G304113441
UPC #
788379005320
Country of Origin
United States

Description

The Filbur Pool &Spa Filter Cartridge is a great replacement filter for your pool or spa that gets the job done well and can handle any wear and tear at the same time. The filter is meant to replace the Pacific Marquis 34 (C/top), the Marquis Spas , the Unicel C-5423, the Pleatco PPM35TC and the Aladdin 13401. Besides replacing a wide array of filters, the Filbur Pool &Spa Filter Cartridge also comes with a core that is reinforced by extruded PVC piping. There is always some unintended wear and tear for a filter, but this design means your new replacement filter will be able to take more than its fair share. For superior maintenance and durability, consider the Filbur Pool &Spa Filter Cartridge the next time your pool or spa needs a replacement filter.

Features
  • Weight - 3 oz.
  • Area - 35 sq. ft.
  • Top style - Closed with loop
  • Bottom style - 1.625 in. Open
  • Size - 5.18 x 11.875 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.