Chemical Resistant Coveralls, Hooded Coverall, 3XL, Pyrolon(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # LS51130-3X

  • Zoro # G5181242


product price:  $54.19
/ea
Sold in multiples of 6 for $325.14

Key Features

Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS51130-3X
Zoro #
G5181242
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Waist Size
58 in to 60 in
Fits Chest Size
62 in to 64
Maximum Height
77 in
Minimum Height
74 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
EN 1149, NFPA 99
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.92 oz
Inseam
31 in
Series
Pyrolon
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Hooded Coverall
Level of Protection
Secondary Flame Resistant
Color Family
Grays
Flame Resistance and Retardance Ratings
NFPA 2113
Packaging
Bulk
Pathogen and Chemical Ratings
ASTM F903, F1930
Wrist Closure
Elastic
Attached Hood
Yes
Closure Features
Storm Flap
Hood Style
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.