Shop LAKELAND MILLS
Create Account
CF400 A-Frame Swing Mount; 4 ft.
Mfr # CF400
Zoro # G204167322
product price:Â $346.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF400
- Zoro #
- G204167322
- UPC #
- 729331040034
- Country of Origin
- United States
Description
There's a number of reasons a porch swing needs to become a yard swing. In this situation, it would be smart to try our small A-Frame. It is designed to accommodate a 4' porch swing. Made of Northern White Cedar, it is naturally rot and insect resistant. With our heavy duty construction the swing mount will last for years to come. Of course, if the swing didn't come from Lakeland Mills, we can't say that it will be useful as long as our rot-resistant swing mount is.
Features- Strong, durable Northern White Cedar
- This wood is naturally rot and insect resistant
- Easy to assemble with common tools
- Our Products are made in the USA
- Penetrating oil stains are best. Some notes on the natural aging characteristics of cedar - many or most of the logs will have cracks
- These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split
- This does not weaken the wood
- Checking helps give cedar furniture its rustic beauty
- Wood: Northern White Cedar
- Finish: Natural/Unfinished
- Dimension: 60" H x 70" W x 68" L
- Overall Height: 60"
- Size: 4 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.