Shop LAKESIDE
Create Account
Caster, Square Stem (5"Od, Swvl)
- Mfr # 9138
- Zoro # G802213384
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9138
- Zoro #
- G802213384
- UPC #
- -
- Country of Origin
- United States
Description
5In Swivel Stem Caster Black Hard Rubber Wheel;Castr Type: Swivel;Color: Black;Includes: Mounting Screws And Nuts;Length: 3In Stem;Load Capacity: 263 Kg Per Set Of 4, 580 Lb Per Set Of 4;Load Heght: 5-11/16In, 144 Mm;Material(S): Rubber;Mounting Stud Size: 9/16In Square Stem;Mounting Type: Stem;Note: Used On Wire Shelf Carts With Square Post;Weight: 1.935 Lb;Wheel Diameter: 5In, 127 Mm;Wheel Width: 1In, 25 Mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.