Shop LAKESIDE
Additional $115.00 delivery surcharge applies per item.
See details
Create Account
Lakeside Steel Utility Cart w/2 Shelves, 700 lb. Capacity, 32-5/8inL x 19-3/8inW x 34-1/2inH
- Mfr # 721
- Zoro # G308445371
product price:Â
$
1,593.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721
- Zoro #
- G308445371
- UPC #
- -
- Country of Origin
- United States
Description
Lakeside hd stainless steel 2 shelf cart 32-5/8 x 19-3/8 x 34-1/2 700 lb cap - 721 this lakeside heavy duty stainless steel utility cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle u-frame design for extra strength. Made using 1/8 thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. Capacity. 32-5/8l x 19-3/8w x 34-1/2h overall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.