This item is Discontinued.
This item is Discontinued.
Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444
- Zoro #
- G0897418
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- 3 Shelf Utility Stainless Steel Cart
- Number of Shelves
- 3
Description
3 Shelf Utility Stainless Steel Cart, Load Capacity 400 lb., Gauge Thickness Legs 16 Shelf 22, Overall Length 39-1/4 In., Overall Width 22-3/8 In., Overall Height 37-1/4 In., Number of Shelves 3, Caster Size 5 In., Caster Type Rubber Swivel, Includes Protective Bumpers and Fully Hemmed Shelf Edges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.