Shop LAKESIDE

General Medical Supply Cart with Drawers, Steel, 300 lb Load Capacity, 1 Shelves, 25 in L, 32 in W

  • Mfr # C-530-P2K-1B
  • Zoro # G2246155

product price: 
$
2,041.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46 in
Overall Length
25 in
Overall Width
32 in
Material
Steel
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-530-P2K-1B
Zoro #
G2246155
UPC #
747069106730
Country of Origin
United States
Material
Steel
Color
Blue
Load Capacity
300 lb
Item
General Medical Supply Cart with Drawers
Handle Type
Ergonomic
Number of Shelves
1
Drawer Pull Color
Silver
Caster Material
Polyurethane
Number of Drawers
5
Green Certification or Other Recognition
Carbonfree(R) Certified
Caster Type
(4) Swivel, (2) With Locks
Includes
(4) 3 in H Drawers, (1) 6 in H Drawer and Bottom Compartment
Cabinet Color
Blue
Drawer Color
Dark Blue
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Core Material
Nylon
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Mounting Type
Plate
Caster Frame Material
Plastic
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Wheel Type
Standard
Caster Brake Type
Total Lock Brake

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Blue, Drawer Color Dark Blue, Number of Drawers 5, Number of Shelves 1

Ratings & reviews