Shop LAKESIDE

General Medical Supply Cart with Drawers, Steel, 300 lb Load Capacity, 1 Shelves, 25 in L, 32 in W

  • Mfr # C-530-P2K-1R
  • Zoro # G2246146

product price: 
$
2,041.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46 in
Overall Length
25 in
Overall Width
32 in
Material
Steel
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-530-P2K-1R
Zoro #
G2246146
UPC #
-
Country of Origin
United States
Material
Steel
Color
Red
Load Capacity
300 lb
Item
General Medical Supply Cart with Drawers
Handle Type
Ergonomic
Number of Shelves
1
Green Certification or Other Recognition
Carbonfree(R) Certified
Cabinet Color
Red
Caster Type
(4) Swivel, (2) With Locks
Drawer Color
Red
Number of Drawers
5
Includes
(4) 3 in H Drawers, (1) 6 in H Drawer and Bottom Compartment
Drawer Pull Color
Silver
Caster Material
Polyurethane
Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Wheel Type
Standard
Caster Frame Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Total Lock Brake
Caster Core Material
Nylon
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Method of Construction
Welded
Caster Mounting Type
Plate

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Red, Drawer Color Red, Number of Drawers 5, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.