Shop LAMATEK
Create Account
67B00-00090 29 in. Island Sunset Poolsaic Mat
- Mfr # 67B00-00090
- Zoro # G104173508
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67B00-00090
- Zoro #
- G104173508
- UPC #
- -
- Country of Origin
- United States
Description
We provide the innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest materials and consistent and high quality processes of our pools and spa products. We know that innovation drives success and products quality is essential.
Features- Island sunset palms design
- UV resistant
- Resists pool chemicals
- Compatible with automatic cleaners
- Lasts for several seasons
- Works with all pool types
- Shape: Circle
- Thickness: 0.10"
- Size: 29"
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.