This item is Discontinued.
This item is Discontinued.
Reagent Refill, Chlorine Bleach (Discontinued)
Mfr #
R-7105-02
Zoro #
G2100576
UPC # 637395431821
Country of Origin United States
Category Reagents and Refills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-7105-02
- Zoro #
- G2100576
- UPC #
- 637395431821
- Country of Origin
- United States
- Item
- Chlorine Bleach Test Kit
- Type
- Chlorine Bleach
- Range
- 0 to 10%
- Includes
- Reagents and Consumables as Supplied in the Original Kit
- For Use With
- LaMotte 7105-02 Water Quality Testing Kit
- Chemical Grade
- Lab
- Concentration
- 0-10%
- Application
- LaMotte 7105-02 Water Quality Testing Kit
- Product Type
- Chlorine Bleach Test Kit
- REMOVE - Previous PI Node
- Reagents and Refills
- Solubility Type
- Water
- Color
- Colorless
- Compatible Manufacturer Model Number
- 7105-02
Description
Chlorine Bleach Test Kit, Concentration 0-10 Percent, CAS Number Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life Not Applicable, Standards Not Applicable, Special Information Not Applicable