Shop All Butt Hinges
Lamp
2-9/16" W x 29/32" H Plain Pivot Hinge
Mfr # PL-65L
Zoro # G0736197
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 29/32 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 2 9/16 in
- Finish Plain
Product Information
- Brand Lamp
- MFR # PL-65L
- Zoro # G0736197
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 29/32 in |
Door Leaf Width | 2 9/16 in |
Pin Dia. | 25/64 in |
Frame Leaf Height | 29/32 in |
Details
Description
Pivot Hinge, Stainless Steel Material, Stainless Steel Finish, 5.7 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Left Hand, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Weld-On Mounting, 25/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 29/32 in, Door Leaf Width 2 9/16 in, Frame Leaf Height 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- EKENA MILLWORK Reclaimed Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12RCMENA)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- LAMP 2-23/64" W x 1-31/32" H Black Plastic Detent Hinge (HG-YJ50BL)
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50L/SS)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTB75)
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/14)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- Lamp Door Hinges