Shop LAND & SEA
Create Account
LS1218WF Red Eyed Tree Frog Thin Pot Sitter Hanger; Green - Set of 2
- Mfr # LS1218WF
- Zoro # G403758109
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS1218WF
- Zoro #
- G403758109
- UPC #
- 692599081838
- Country of Origin
- China
Description
Accent your plant display with these wonderful well made Thin Red Eyed Tree Frog Hangers. Decorate your patio, fence deck or garden with these Yellow and Green colored flower pot hangers. In this set of two indoor/outdoor tree frogs, each is 3.5 x 3.25 inches. Can be displayed on flower pots, shelves, plants or any surface something can hang from. Made of a hard resin construction with high gloss finish. Pot not included.
Features- Lacquer coated
- Weather-resistant resin construction
- Great gift for patio, deck, or nature enthusiasts
- Colorful and well made
- Color: Green
- Indoor/Outdoor: Indoor & Outdoor
- Dimension: 3.5" D x 3.25" W x 2" H
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.