This item is Discontinued.

Landscapers Select Landscapers Select YTL31101 Tine Dethatcher, 70 lb Tray, 20-Teeth, 40 in W Working YTL31101

This item is Discontinued.

Landscapers Select

Landscapers Select YTL31101 Tine Dethatcher, 70 lb Tray, 20-Teeth, 40 in W Working (Discontinued)

Mfr # YTL31101
Zoro # G704374299
UPC # 818452014779
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YTL31101
Zoro #
G704374299
UPC #
818452014779
Country of Origin
Viet Nam

Description

Rust-resistant power coat finish. Heavy-duty steel tray allows up to 70 lb of extra weight when needed. 3/16 in heat treated tines. 2 rows of long lasting galvanized finish tines. Works with lawn/garden tractors and ATV's/UTV's. Work width of 40 in. Wheel size of 7 in.

Ratings & reviews