LNG-856-3ST 16 in. 856 Series Extra-Long Pin Punches with Handle

  • Mfr # LNG-856-3ST
  • Zoro # G404006605
product price: 
$
90.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LNG-856-3ST
Zoro #
G404006605
UPC #
77769008561
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 16 in. Length for increased access for hard-to-reach areas
  • Ergonomic handle with striker cap for secure grip and striking
  • Handle reduces vibration when striking
  • Made from high carbon molybdenum tool steel and hardened entire length of punch
Specifications
  • Length: 16 in.
  • Diameter: 0.75, 0.31 & 0.37 in.
  • Country of Origin: United State of America
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews