This item is Discontinued.

This item is Discontinued.
PG-16 STRAIGHT CORD GRIP, .354" MIN O.D. .551" MAX O.D., NON-METALLIC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2116
- Zoro #
- G2548306
- UPC #
- -
- Country of Origin
- Unknown
- Color
- black
- Component Material #2
- Bushing
- Materials of Construction #2
- CR
- Component Material #1
- Body
- Operating Temperature Range #1
- -40°C to +100°C
- Materials of Construction #1
- Polyamide
- Clamping Range - MAX (in)
- 0.551
- Operating Condition #1 for Temperature Range
- static
- Clamping Range - MIN (mm)
- 9
- Clamping Range - MIN (in)
- 0.354
- Thread Type
- PG
- IP Protection Rating #1
- 70 PSI
- Operating Temperature Range #2
- -20°C to +80°C
- Clamping Range - MAX (mm)
- 14
- Materials of Construction #3
- CR
- Operating Condition #2 for Temperature Range
- dynamic
- IP Protection Rating #2
- NEMA 1, 12
- Component Material #3
- Bushing
Dimensions
- Thread Type/Size
- PG 16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.