This item is Discontinued.

Lapp PG-7 STRAIGHT CORD GRIP, .098" MIN O.D. .256 MAX O.D., NON-METALLIC S1107

This item is Discontinued.

Lapp

PG-7 STRAIGHT CORD GRIP, .098" MIN O.D. .256 MAX O.D., NON-METALLIC (Discontinued)

Mfr # S1107
Zoro # G2547475
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1107
Zoro #
G2547475
UPC #
-
Country of Origin
Unknown
Color
silver grey
Thread Type
PG
Component Material #1
Body
Operating Temperature Range #2
-20°C to +80°C
Component Material #2
Bushing
Materials of Construction #2
CR
Operating Temperature Range #1
-40°C to +100°C
Materials of Construction #1
Polyamide
Materials of Construction #3
CR
Operating Condition #2 for Temperature Range
dynamic
IP Protection Rating #2
NEMA 1, 12
Clamping Range - MIN (mm)
2.5
Operating Condition #1 for Temperature Range
static
IP Protection Rating #1
70 PSI
Clamping Range - MAX (mm)
6.5
Clamping Range - MAX (in)
0.256
Component Material #3
Bushing
Clamping Range - MIN (in)
0.098

Dimensions

Thread Type/Size
PG 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.