
Larsen Supply 04-1573 Eljer 2.38 in. Toilet Tank Ball
Mfr # 660136
Zoro # G203735164
product price:Â $24.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660136
Zoro #
G203735164
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Features
- Product Type - Toilet Tank Ball.
- For Eljer Brand Toilets.
- Size - 2.38 in.
- Dimension - 2.4 x 3.87 x 7.5 in.
- Item Weight - 0.14 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.