Larsen Supply 09-1151 0.81 x 27 in. Male Aerator

  • Mfr # 657736
  • Zoro # G204000605
product price: 
$
27.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
657736
Zoro #
G204000605
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • 13/16 in. x 27 in. Male Thread
  • Chrome Plated Brass Aerator
  • Carded.
  • Dimension - 1.05 x 1.9 x 3.75 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews