Shop LARSEN SUPPLY CO
Create Account
Larsen Supply 10-0821 Stainless Steel Toilet Connector - 0.5 x 0.88 x 20 in.
- Mfr # 665853
- Zoro # G504056197
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665853
- Zoro #
- G504056197
- UPC #
- -
- Country of Origin
- China
Description
Features
- Stainless Steel Toilet Connector
- 0.5 Iron Pipe x 0.88 Ballcock x 20 in.
- Stainless Steel Toilet Connector
- Hi Pressure Braided Flex Line
- Tested To 1800 lb.
- Brass Inserts and Chrome Plated Brass Nuts
- Carded Hang Tag
- Dimension - 0.5 x 0.5 x 23 in.
- Item weight - 0.26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.