Shop LARSON
Create Account
5035250 Georgian Bright Brass Storm Door Lever
- Mfr # 5035250
- Zoro # G804031207
product price:Â
$
71.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5035250
- Zoro #
- G804031207
- UPC #
- 92304173559
- Country of Origin
- Taiwan, Province of China
Description
The hardware kit includes necessary parts to replace the hardware on 1 in. thick doors. The pack contains an outside handle, an inside handle and an inside night lock.
Specifications- Finish: Bright Brass
- Handle Included: Yes
- Hardware Included: Yes
- Hole Spacing: 1.75
- Interior or Exterior: Exterior
- Material: Brass
- Width(in.): 4.875
- Height(in.): 4.5
- Weight: 1.14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.