Shop LARSON
Create Account
5035252 Euro Zinc Push Button Latch; White
- Mfr # 5035252
- Zoro # G503978568
product price:Â
$
56.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5035252
- Zoro #
- G503978568
- UPC #
- 92304172484
- Country of Origin
- China
Description
The hardware kit includes necessary parts to add or replace a push-button handle. Pack contains outside push-button handle with key lock and inside paddle with night lock.
Specifications- Color: White
- Finish: Zinc
- Handle Included: Yes
- Hardware Included: Yes
- Hole Spacing: 1.75
- Interior or Exterior: Exterior
- Material: Zinc
- Width(in.): 1
- Height(in.): 6.25
- Weight: 0.92 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.