5035254 5.5 in. Aged Bronze Zinc Mortise Latch; Brown
- Mfr # 5035254
- Zoro # G504031200
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5035254
- Zoro #
- G504031200
- UPC #
- 92304173528
- Country of Origin
- China
Description
The hardware kit includes the necessary items needed to replace the mortise hardware on your Larson Screen Away door. Comes with a built-in deadbolt lock and matching interior and exterior levers.
Specifications- Color: Brown
- Finish: Aged Bronze
- Handle Included: Yes
- Hardware Included: Yes
- Interior or Exterior: Exterior
- Material: Zinc
- Width(in.): 5.5
- Height(in.): 8.125
- Weight: 2.52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.