5035257 M2 Bright Brass Zinc Mortise Latch; Gold

  • Mfr # 5035257
  • Zoro # G504031187
product price: 
$
118.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5035257
Zoro #
G504031187
UPC #
92304172682
Country of Origin
Taiwan, Province of China

Description

Hardware kit includes the necessary items needed to replace the mortise hardware with key on your Larson solid core door.

Specifications
  • Color: Gold
  • Finish: Bright Brass
  • Handle Included: Yes
  • Hardware Included: Yes
  • Interior or Exterior: Exterior
  • Material: Zinc
  • Width(in.): 4.875
  • Height(in.): 6
  • Weight: 1.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews