5035261 Heavy Duty Zinc Push Button Keyed Latch; White

  • Mfr # 5035261
  • Zoro # G604059203
product price: 
$
60.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5035261
Zoro #
G604059203
UPC #
92304172521
Country of Origin
Taiwan, Province of China

Description

Hardware kit includes necessary parts to add or replace a push button handle. Pack contains outside push button handle with key lock and inside paddle with night lock.

Specifications
  • Color: White
  • Finish: Zinc
  • Handle Included: Yes
  • Hardware Included: Yes
  • Interior or Exterior: Exterior
  • Material: Zinc
  • Width(in.): 1.5
  • Height(in.): 9.25
  • Weight: 1.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews