Shop LARSON
Create Account
5035263 Zinc-Plated Mill Steel Storm Door Wind Chain; Mill - 9 Piece
- Mfr # 5035263
- Zoro # G904059170
product price:Â
$
29.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5035263
- Zoro #
- G904059170
- UPC #
- 92304173382
- Country of Origin
- China
Description
The wind chain kit can be added to help doors from opening too wide due to everyday usage or harsh winds. Included is everything needed to add or replace wind chains.
Features- Zinc-Plated Mill Steel Storm Door Wind Chain
- 9 Piece
- Color: Mill
- Finish: Zinc-Plated
- Hardware Included: Yes
- Height(in.): 0.5
- Length(in.): 24.5
- Material: Steel
- Mounting: Surface
- Screws Included: Yes
- Chain Length(in.): 18 in.
- Width(in.): 0.5
- Commercial or Residential: Residential
- Application: Storm, Screen
- Diameter: 9 in.
- Weight: 0.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.