Shop LARSON ELECTRONICS

CS-A-24LED Amber LED Strobe Light with Back & Base Magnetic Mount; 24 LEDs - 4AA Batteries

  • Mfr # CS-A-24LED
  • Zoro # G804006021

product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS-A-24LED
Zoro #
G804006021
UPC #
650361933495
Country of Origin
United States

Description

Amber LED Strobe Light with Back & Base Magnetic Mount 24 LEDs 4AA Batteries Strobe & Steady. The Larson Electronics CS A 24LED Magnetic Mount Beacon is battery powered and provides 40 hours of operation on a single set of 4 AA batteries. This LED Beacon is 100% portable and provides a highly effective alternative to beacons that require wiring and permanent mounting hardware. This compact LED beacon contains a 24 LED lamp assembly that produces a brilliant signal that is visible up to 3 miles away. This LED beacon is amber in color and is 100% portable, with a 70 lbs grip magnetic mount and battery operation that allows it to be operated wherever a powerful beacon is needed. The magnetic base can be attached to either the back or the base of the unit, allowing it to be mounted on flat or vertical metal surfaces. With no need for wiring or external power sources, this light is ideal for applications where a signal light is needed on an occasional or temporary basis. The CS A 24LED LED beacon is waterproof and resistant to shocks and vibrations. The durable housing and lens is designed to provide high strength and a small size, allowing easy placement in tight spaces. This LED beacon can be operated in either a strobe or constant on mode, with operation controlled by a simple push button located on the back of the unit. Dimensions for this beacon are 7.25 inches long by 3.75 inches high. This strobe flashes once per second, is visible for up to 3 miles, and runs for 40, and up to 120 hours, on a single set of 4 AA batteries. The durability, portability and high power of this LED beacon make it ideal for towing, forklifts, cranes, trailers, security, warehouses, and anywhere a fast and simple beacon solution with plenty of power is needed.

Features
  • 100% Portable
  • Amber LED Strobe Light with Back & Base Magnetic Mount
  • 24 LEDs
  • 4AA Batteries
Specifications
  • Lamp Type: LED
  • Dimension: 8" H x 6" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.