Shop LARSON ELECTRONICS

GAU-48-160W-LED-1227 120 - 277V AC General Area Use High Bay 160 watt LED Light Fixture; Low Profile; High Efficiency - 50000 Hrs

  • Mfr # GAU-48-160W-LED-1227
  • Zoro # G404041842

product price: 
$
1,127.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GAU-48-160W-LED-1227
Zoro #
G404041842
UPC #
-
Country of Origin
United States

Description

General Area Use High Bay 160 Watt LED Light Fixture Low Profile High Efficiency 50,000 Hours 120/277V. The Larson Electronics GAU 48 160W LED General Use High Bay LED Light Fixture is a 4' linear integrated LED light fixture that provides 19,200 lumens of illumination. This low profile, highly efficient LED light fixture is a direct replacement for existing four lamp T5HO fixtures, providing twice the lamp life, increased durability, and less energy consumption. The energy efficiency and longevity of LEDs make this light ideal for use in places requiring high bay illumination, such as warehouses, malls, parking garages, and other similar environments. The GAU 48 160W LED integrated 160 Watt LED light fixture is a low profile linear light fixture that provides 19,200 lumens of bright light in a 160° wide flood beam spread. Special heat dissipating design in conjunction with LED technology helps this fixture to achieve an excellent 60,000 hour rated lifespan with 80% lumen retention. The GAU 48 160W LED is housed in aluminum casing and the LED assembly is protected by a shatter resistant polycarbonate lens. This unit is multi voltage, operating on 110 277 AC 50/60 Hz, and supplied with a 10' line in cable with flying leads. We also offer a low voltage 12 24V AC/DC model for low voltage applications, such as off the grid and remote locations powered by alternative energy. We have eliminated the ballast box normally associated with fluorescent fixtures which reduces overall weight and creates a slimmer unit profile. There is no ballast in this unit and the integrated LED assembly has a 50,000+ hour service life, both of which result in extreme efficiency and greatly reduced maintenance costs. The solid state design of LED technology give this fixture superior resistance to damage from vibration, extremes in temperature, and a lamp life over twice that of standard fluorescent bulbs.

Features
  • 277V AC General Area Use High Bay 160 watt LED Light Fixture
  • Low Profile
  • High Efficiency
  • 50000 hrs
Specifications
  • Dimension: 10" H x 60" W x 12" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.