This item is Discontinued.

Larson Electronics Hazardous Location Fixture, 1000W HALPRM-1000WMH

This item is Discontinued.

Larson Electronics

Hazardous Location Fixture, 1000W (Discontinued)

Mfr # HALPRM-1000WMH
Zoro # G8372095
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HALPRM-1000WMH
Zoro #
G8372095
UPC #
-
Country of Origin
United States
Item
Hazardous Location Lighting Fixtures
Standards
UL 844 Class 1 Div 2 Groups A,B,C,D; T1 Temp; Conforms UL1598
Lighting Technology
Metal Halide
Housing Material
Pressure Cast Aluminum
Voltage
120/277V AC
Fixture Wattage
1,000
IP Rating - Fixtures
65
Lamp Type - Fixtures
Metal Halide
Fixture Housing Material
Copper-Free Aluminum
Solar Powered
No
Fixture Housing Finish
Bronze
Fixture Voltage
120/208/240/277
Bulb Designation
MH1000/U/BT37
Max. Fixture Wattage
1000.0
Lighting Certification
Unrated
Mounting Type - Floodlights
Yoke
Socket Type
Mogul Base with Double Lamp-Grip Screw Shell and Spring-Loaded Center Contact
Lens Material
Tempered Glass
Ambient Temp. Range
-20 Degrees to 70 Degrees C
Lamp Watts
1,000 W
Finish
Brown
Fixture Housing Color
Brown
Lamp Quantity
0
Light Distribution
Wide Flood
Lamp Included
No
Description/Special Features
Wide Area Flood Light
Mounting
Adjustable U-Bracket
Fixture Temp. Range
-20 Degrees to 70 Degrees C
Item - Floodlights
Hazardous Location Floodlight
Fixture Mounting Location
Pole, Wall
Lamp Type
Metal Halide
Number of Sensors
0
Housing Finish
Powder Coated
Sensor Type - Fixtures
No Sensor Included
Suggested Lamp Item No.
MH1000/U/BT37
Fixture Type
Hazardous Location
Includes
Adjustable U-Bracket Mount
Lamp Watts - Fixtures
1000.0
Fixture Sensor Type
No Sensor Included
Lamp Included / Lamp Not Included
Lamp Not Included
IP Rating
IP65
Fixture Lens Material
Glass

Dimensions

Length
17 49/64 in
Height
19 3/4 in
Fixture Height
26 1/4 in
Fixture Length
11 in
Fixture Width
22 in
Width
9 1/8 in

Description

Hazardous Location Lighting Fixtures, Fixture Wattage 1,000, Voltage 120/277V AC, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Pole, Wall, Height 19 3/4 in, Width 9 1/8 in, Suggested Lamp Item No. MH1000/U/BT37, Lamp Watts 1,000 W, Fixture Housing Color Brown, Fixture Housing Material Copper-Free Aluminum, Fixture Lens Material Glass, IP Rating IP65, Socket Type Mogul Base with Double Lamp-Grip Screw Shell and Spring-Loaded Center Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.