Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 150W
Mfr # EPLC2-HB-150LED-RT
Zoro # G8056036
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 150
- Lamp Type Cree LED
- Lamp Watts 150 W
- Ambient Temp. Range -58 Degrees to 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # EPLC2-HB-150LED-RT
- Zoro # G8056036
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 16 1/16 in |
Height | 7 21/32 in |
Nominal Height | 7 21/32 in |
Nominal Width | 13 27/32 in |
Width | 13 27/32 in |
Nominal Length | 16 1/16 in |
Overall Height | 14 in |
Overall Width | 16 in |
Overall Length | 5 in |
Description
Explosion Proof Lighting Fixture, Hazardous Location Fixture Type, Cree LED Lamp Type, Lamp Watts 150 W, Fixture Wattage 150, Voltage 120/277V AC, No Fail Design with Multiple Power Supplies, LED Arrays, No Lamp Included, Ambient Temp. Range -58 Degrees to 149 Degrees F, Housing Material Aluminum, Powder Coated Housing Finish, Lens Material Glass, Finish Gray, Adjustable U-Bracket Mounting, Length 16 1/16 in, Height 7 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 7W (HAL-7W-LED)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- Larson Electronics Hazardous Location Lighting Fixtures